Motion
J5278HA
Non-Impact Socket - Imperial, Polished Chrome Finish/Coating, Flex Joint Shaft Style, 3/8 in Drive Size, Socket Points: 6 PT
MI ITEM #04345076
MFR #J5278HA
List Price$43.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, Polished Chrome Finish/Coating, Flex Joint Shaft Style, 3/8 in Drive Size, Socket Points: 6 PT
MI ITEM #04345076
MFR #J5278HA

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$43.63/each for your price

Overview

Mfr description
J5278HA SKT 3/8 DR 11/16 6PT UNIV

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Imperial
  • Socket Size
    11/16 in
  • Socket Points
    6 PT
  • Finish Coating
    Polished Chrome
  • Overall Length
    1-7/8 in
  • UPC_NO
    662679994495
  • Shaft Style
    Flex Joint
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text