Motion
J5282AM
Non-Impact Socket - Metric, Polished Chrome Finish/Coating, Flex Joint Shaft Style, 3/8 in Drive Size, Socket Points: 12 PT
MI ITEM #04345078
MFR #J5282AM
List Price$48.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Metric, Polished Chrome Finish/Coating, Flex Joint Shaft Style, 3/8 in Drive Size, Socket Points: 12 PT
MI ITEM #04345078
MFR #J5282AM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$48.45/each for your price

Overview

Mfr description
J5282AM SKT 3/8 DR 19MM 12 PT UNI

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Metric
  • Socket Size
    19 mm
  • Socket Points
    12 PT
  • Finish Coating
    Polished Chrome
  • Overall Length
    1-59/64 in
  • UPC_NO
    662679996291
  • Shaft Style
    Flex Joint
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought