Motion
J7450H
Impact Socket - 1-9/16 in Socket, 1/2 in Drive, 6 PT, 2-1/4 in OAL, Imperial
MI ITEM #04345088
MFR #J7450H
Your Price$41.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 1-9/16 in Socket, 1/2 in Drive, 6 PT, 2-1/4 in OAL, Imperial
MI ITEM #04345088
MFR #J7450H

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$41.20/each(List $45.86)

Overview

Mfr description
J7450H SKT IMP 1/2 DR 1-9/16 6 PT

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Imperial
  • Socket Size
    1-9/16 in
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    2-1/4 in
  • Shaft Style
    Standard Straight
  • Manufacturer Upc Number
    662679005443
  • UPC_NO
    662679976316
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought