Motion
J5249XLHS

PROTO TOOLS
J5249XLHS

Ratchet - Pear Head Shape, Fixed Head, Standard Release Type, Polished Finish/Coating, Small Head Drive Style, 0.3750 in Drive Size, 8.5000 in Overall Length
Mi Item #04345100
MFR #J5249XLHS
Price$124.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J5249XLHS

Ratchet - Pear Head Shape, Fixed Head, Standard Release Type, Polished Finish/Coating, Small Head Drive Style, 0.3750 in Drive Size, 8.5000 in Overall Length
Mi Item #04345100
MFR #J5249XLHS

Mfr description
J5249XLHS PROTO RATCHET AERO 3/8DR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$124.30/each

Specifications

Dimensions

  • Drive Size
    0.3750 in
  • Length
    8.5000 in, 215.90 mm
  • Overall Length
    8.5000 in

Details

  • Drive Style
    Small Head
  • Finish Coating
    Polished
  • Flexible Head
    Fixed Head
  • Grip Style
    Plain
  • Head Shape
    Pear
  • Release Type
    Standard
  • Reversing Style
    Standard Reverse
  • UPC_NO
    662679988746
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)