Motion
J49002CF

PROTO TOOLS
J49002CF

Crowfoot Wrench Set - 27 PC, Crowfoot Type, Polished Chrome Finish
Mi Item #04345133
MFR #J49002CF
Price$1,397.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J49002CF

Crowfoot Wrench Set - 27 PC, Crowfoot Type, Polished Chrome Finish
Mi Item #04345133
MFR #J49002CF

Mfr description
J49002CF 27PC 3/8 IN CRWFT 3/8-2 IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,397.33/each

Specifications

Dimensions

  • Overall Length
    1-1/2 in, 1-13/64 in, 1-19/32 in, 1-3/16 in, 1-31/64 in, 1-41/64 in, 1-49/64 in, 1-5/16 in, 1-5/8 in, 1-9/32 in, 2-1/2 in, 2-11/16 in, 2-13/16 in, 2-15/16 in, 2-3/16 in, 2-3/4 in, 2-5/32 in, 2-5/8 in, 2-7/32 in, 2-9/32 in, 3-1/16 in, 3-1/4 in, 3-1/8 in, 3-3/8 in
  • Weight
    6.28 lbs
  • Wrench Sizes
    1 in, 1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 1-11/16 in, 1-13/16 in, 1-15/16 in, 1-3/16 in, 1-3/4 in, 1-3/8 in, 1-5/16 in, 1-5/8 in, 1-7/16 in, 1-7/8 in, 1-9/16 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 2 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in

Details

  • Additional Details
    Corrosion-Resistant
  • Finish Coating
    Polished Chrome
  • Manufacturer Upc Number
    662679005115
  • Material
    Steel
  • Measurement System
    Imperial
  • Number Of Pieces
    27
  • UPC_NO
    662679991463
  • Wrench Set Type
    Crowfoot
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)