Motion
J49000MCF

PROTO TOOLS
J49000MCF

Crowfoot Wrench Set - 16 PC, Crowfoot Type, Polished Chrome Finish
Mi Item #04345169
MFR #J49000MCF
Price$572.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J49000MCF

Crowfoot Wrench Set - 16 PC, Crowfoot Type, Polished Chrome Finish
Mi Item #04345169
MFR #J49000MCF

Mfr description
J49000MCF 16PC 3/8 IN CRWFT MM 9-24MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$572.76/each

Specifications

Dimensions

  • Weight
    2.33 lbs
  • Wrench Size Range
    9 to 24 mm
  • Wrench Sizes
    10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 9 mm

Details

  • Finish Coating
    Polished Chrome
  • Manufacturer Upc Number
    662679005672
  • Measurement System
    Metric
  • Number Of Pieces
    16
  • UPC_NO
    662679991500
  • Wrench Set Type
    Crowfoot
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)