Motion
J4752FBL

PROTO TOOLS
J4752FBL

Ratchet - Round Head Shape, Fixed Head, Standard Release Type, Black Oxide Finish/Coating, Small Head Drive Style, 1/4 in Drive Size, 4-1/2 in Overall Length
MI ITEM #04345170
MFR #J4752FBL
Your Price$53.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J4752FBL

Ratchet - Round Head Shape, Fixed Head, Standard Release Type, Black Oxide Finish/Coating, Small Head Drive Style, 1/4 in Drive Size, 4-1/2 in Overall Length
MI ITEM #04345170
MFR #J4752FBL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$53.43/each(List $61.05)

Overview

Mfr description
J4752FBL 1/4" DR STD ROUND HEAD BLACK

Specifications

  • Drive Size
    1/4 in
  • Head Shape
    Round
  • Flexible Head
    Fixed Head
  • Overall Length
    4-1/2 in
  • Release Type
    Standard
  • Drive Style
    Small Head
  • Grip Style
    Knurled Grip
  • UPC_NO
    662679979119
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text