Motion
J7334M
Impact Socket - 34 mm Socket Size, 1/2 in Drive, 6 PT, Deep Type, Black Oxide Finish
MI ITEM #04345179
MFR #J7334M
Your Price$39.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 34 mm Socket Size, 1/2 in Drive, 6 PT, Deep Type, Black Oxide Finish
MI ITEM #04345179
MFR #J7334M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$39.96/each(List $43.86)

Overview

Mfr description
J7334M SKT IMP 1/2 DR 34 MM 6 PT DEEP

Specifications

  • Drive Size
    1/2 in
  • Socket Size
    34 mm
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    3.5000 in
  • Finish Coating
    Black Oxide
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought