Motion
J7350H
Impact Socket - 1-9/16 in Socket, 1/2 in Drive, 6 PT, 3-1/2 in OAL, Imperial
MI ITEM #04345188
MFR #J7350H
Your Price$52.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 1-9/16 in Socket, 1/2 in Drive, 6 PT, 3-1/2 in OAL, Imperial
MI ITEM #04345188
MFR #J7350H

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$52.00/each(List $65.29)

Overview

Mfr description
J7350H SKT IMP 1/2 DR 1-9/16 6 PT DEEP

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Imperial
  • Socket Size
    1-9/16 in
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    3-1/2 in
  • Shaft Style
    Standard Deep
  • Manufacturer Upc Number
    662679975418
  • UPC_NO
    662679976323
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text