Motion
380-6 DISC PACK KIT

LOVEJOY INC
380-6 DISC PACK KIT

69790493039 Disc Coupling Disc Pack Kit - 380-6 Cplg Size, Circular, Stainless Steel
MI ITEM #04345282
MFR #380-6 DISC PACK KIT
Your Price$7,767.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
380-6 DISC PACK KIT

69790493039 Disc Coupling Disc Pack Kit - 380-6 Cplg Size, Circular, Stainless Steel
MI ITEM #04345282
MFR #380-6 DISC PACK KIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7,767.49/each(List $9,709.36)

Overview

Mfr description
380-6-DISC PACK KIT

Specifications

  • Coupling Size Code
    380-6
  • Disc Shape
    Circular
  • Disc Material
    Stainless Steel
  • Number Of Bolt Holes
    6
  • Dimensions WxHxD
    12 in x 9 in x 1 in
  • Torque Capacity
    374400 in
  • Number Of Pieces
    13
  • Includes
    (6) Bolts, (6) Nuts & (1) Disc
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904930399
  • UPC_NO
    697904930399
  • Weight
    20.93 lbs
  • Product Type
    Disc Coupling Disc Packs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text