Motion
TWB1427
Thrust Washer - Needle Roller Thrust, 1.6875 in OD, 0.0625 in Width
MI ITEM #04345326
MFR #TWB1427
Price$5.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Needle Roller Thrust, 1.6875 in OD, 0.0625 in Width
MI ITEM #04345326
MFR #TWB1427

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5.23/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Outside Diameter  
    1.6875 in
  • Overall Width
    0.0625 in
  • Weight
    0.013 kg

Details

  • Compatible Bearing Part Number
    NTA-1427
  • Compatible Bearing Type
    Needle Roller Thrust
  • Description
    Flat Race Thrust Washer
  • Product Type
    Roller Thrust Bearing Washers
  • Series
    TWB
  • UPC_NO
    4012802494952
  • Washer Type
    Thrust Washer

Overview

Mfr description
TWB1427

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text