Motion
94445

ANSELL
94445

KleenGuard* G80 Chemical Resistant Gloves - Size Small/7, Nitrile, Slip-On Cuff, 13 in Length, Green
Mi Item #04345416
MFR #94445
Price$4.80/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
94445

KleenGuard* G80 Chemical Resistant Gloves - Size Small/7, Nitrile, Slip-On Cuff, 13 in Length, Green
Mi Item #04345416
MFR #94445

Mfr description
94445 S JACKSON G80 NITRILE CR GLOVES
  • Nitrile formulation offering excellent chemical resistance and durability
  • Contains no natural rubber latex, reducing the potential for Type 1 glove associated reactions
  • Flock-lined for extra comfort and easy donning
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.80/pr

Specifications

Dimensions

  • Glove Size
    7, Small
  • Length  
    13 in
  • Thickness
    15 mil

Details

  • Color
    Green
  • Cuff Type
    Slip-On
  • Features & Benefits
    • Nitrile formulation offering excellent chemical resistance and durability • Contains no natural rubber latex, reducing the potential for Type 1 glove associated reactions • Flock-lined for extra comfort and easy donning • Resistant to many common chemicals, including oils and solvents • AQL 0.65 for pinholes, CE score 0120 • High abrasion resistance • Chemical protection against oils, greases, acids, caustics and solvents • Applications: Chemical handling, manufacturing, transport, construction, agriculture, contract cleaning, janitorial and public service
  • Hand Type
    Pair
  • Lining Material
    Flock
  • Material
    Nitrile
  • Product Line
    G80
  • Standards Met
    ASTM D 3767, ASTM D 412, ASTM D 5151, ASTM D 573, ASTM D 6319
  • Supported Or Unsupported
    Supported
  • Surface Finish
    Textured
  • UPC_NO
    10036000944454
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)