Motion
94446

ANSELL
94446

KleenGuard* G80 Chemical Resistant Gloves - Size Medium/8, Nitrile, Slip-On Cuff, 13 in Length, Green
MI ITEM #04345417
MFR #94446
Your Price$4.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
94446

KleenGuard* G80 Chemical Resistant Gloves - Size Medium/8, Nitrile, Slip-On Cuff, 13 in Length, Green
MI ITEM #04345417
MFR #94446

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$4.80/each(List $5.53)

Overview

Mfr description
94446 M JACKSON G80 NITRILE CR GLOVES
  • Nitrile formulation offering excellent chemical resistance and durability
  • Contains no natural rubber latex, reducing the potential for Type 1 glove associated reactions
  • Flock-lined for extra comfort and easy donning
  • Resistant to many common chemicals, including oils and solvents
  • AQL 0.65 for pinholes, CE score 0120
  • High abrasion resistance
  • Chemical protection against oils, greases, acids, caustics and solvents
  • Applications: Chemical handling, manufacturing, transport, construction, agriculture, contract cleaning, janitorial and public service

Specifications

  • Glove Size
    8, Medium
  • Material
    Nitrile
  • Cuff Type
    Slip-On
  • Length
  • Hand Type
    Pair
  • Color
    Green
  • Product Line
    G80
  • Lining Material
    Flock
  • Surface Finish
    Textured
  • Supported Or Unsupported
    Supported
  • Standards Met
    ASTM D 3767, ASTM D 412, ASTM D 5151, ASTM D 573, ASTM D 6319
  • Thickness
    15 mil
  • UPC_NO
    20036000944461
  • Features & Benefits
    • Nitrile formulation offering excellent chemical resistance and durability • Contains no natural rubber latex, reducing the potential for Type 1 glove associated reactions • Flock-lined for extra comfort and easy donning • Resistant to many common chemicals, including oils and solvents • AQL 0.65 for pinholes, CE score 0120 • High abrasion resistance • Chemical protection against oils, greases, acids, caustics and solvents • Applications: Chemical handling, manufacturing, transport, construction, agriculture, contract cleaning, janitorial and public service

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text