Motion
94449

ANSELL
94449

KleenGuard* G80 Chemical Resistant Gloves - Size 2X-Large/11, Nitrile, Slip-On Cuff, 13 in Length, Green
MI ITEM #04345420
MFR #94449
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
94449

KleenGuard* G80 Chemical Resistant Gloves - Size 2X-Large/11, Nitrile, Slip-On Cuff, 13 in Length, Green
MI ITEM #04345420
MFR #94449

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
94449 XXL JACKSON G80 NITRILE CR GLOVE
  • Nitrile formulation offering excellent chemical resistance and durability
  • Contains no natural rubber latex, reducing the potential for Type 1 glove associated reactions
  • Flock-lined for extra comfort and easy donning
  • Resistant to many common chemicals, including oils and solvents
  • AQL 0.65 for pinholes, CE score 0120
  • High abrasion resistance
  • Chemical protection against oils, greases, acids, caustics and solvents
  • Applications: Chemical handling, manufacturing, transport, construction, agriculture, contract cleaning, janitorial and public service

Specifications

  • Glove Size
    11, 2X-Large
  • Material
    Nitrile
  • Cuff Type
    Slip-On
  • Length
  • Hand Type
    Pair
  • Color
    Green
  • Product Line
    G80
  • Lining Material
    Flock
  • Surface Finish
    Textured
  • Supported Or Unsupported
    Supported
  • Standards Met
    ASTM D 3767, ASTM D 412, ASTM D 5151, ASTM D 573, ASTM D 6319
  • Thickness
    15 mil
  • UPC_NO
    50036000944492
  • Features & Benefits
    • Nitrile formulation offering excellent chemical resistance and durability • Contains no natural rubber latex, reducing the potential for Type 1 glove associated reactions • Flock-lined for extra comfort and easy donning • Resistant to many common chemicals, including oils and solvents • AQL 0.65 for pinholes, CE score 0120 • High abrasion resistance • Chemical protection against oils, greases, acids, caustics and solvents • Applications: Chemical handling, manufacturing, transport, construction, agriculture, contract cleaning, janitorial and public service

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought