Motion
6GLX-6MPX XBULK

GATES RUBBER CO
6GLX-6MPX XBULK

7107-0057 Male Pipe Swivel Hose End - 3/8 in Hose ID, 3/8 NPTF
Mi Item #04345471
MFR #6GLX-6MPX XBULK
Price$23.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6GLX-6MPX XBULK

7107-0057 Male Pipe Swivel Hose End - 3/8 in Hose ID, 3/8 NPTF
Mi Item #04345471
MFR #6GLX-6MPX XBULK

Mfr description
G44105-0606X 6GLX-6MPX 7107-0057
  • Used on all types of textile-reinforced hoses; Steel couplings come in a wide range of termitions; Environmentally-friendly TuffCoat™ plating for 347% better corrosion resistance than the SAE Standard;
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.88/each

Specifications

Dimensions

  • Barb Length
    27.7 mm
  • Dash Size
    6
  • End Size/Type
    3/8 NPTF
  • Hose Dash Size
    6
  • Hose Inside Diameter
    0.374 in
  • Length
    0.625 ft
  • Overall Length
    2.81 in
  • Thread Size
    3/8-18 NPT
  • Thread Size 1
    3/8-18
  • Weight
    0.235 lbs

Details

  • Additional Details
    GLX couplings are specially designed as a crimped solution for use on Gates textile-reinforced hoses with working pressures up to 1000 psi.
  • Coating
    TuffCoat™
  • Compatible Banding Types
    None
  • Compatible Hose Series
    119B Plant Master, 19B Plant Master, 6B Dura Master, Adapta Flex, Barricade, Cyclone, Dura Flex, LOL, LP350X, Ohmega, Premo Flex AR, Premo Flex, Python Plus, Terminator, Thermo AG 570, Thermo AG 800, Tufflex Plus
  • Configuration
    Straight
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    NPTF
  • Country of Origin
    US
  • End Gender
    Male
  • End Type 1
    MPX
  • Fitting Connection Family
    Barbed to NPTF
  • Fitting Shape
    Straight
  • Fitting Type
    Pipe - NPTF
  • Flow Control Type
    None
  • For Use With
    G3H, LOLA, LP350, RLA
  • Manufacturer Catalog Number
    7107-0057
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Upc Number
    770075352273
  • Material
    Steel
  • Number Of Ports
    2
  • Port Gender
    Male
  • Seal Type
    Thread Interference
  • Swivel
    Yes
  • Thread Angle
    60°
  • Thread Type
    MPX
  • UPC_NO
    770075352273
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)