Motion
20GLX-20MPX XBULK

GATES RUBBER CO
20GLX-20MPX XBULK

7107-0061 Male Pipe Swivel Hose End - 1-1/4 in Hose ID
MI ITEM #04345695
MFR #20GLX-20MPX XBULK
Your Price$103.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
20GLX-20MPX XBULK

7107-0061 Male Pipe Swivel Hose End - 1-1/4 in Hose ID
MI ITEM #04345695
MFR #20GLX-20MPX XBULK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$103.06/each(List $149.43)

Overview

Mfr description
G44105-2020X 20GLX-20MPX 7107-0061
  • Used on all types of textile-reinforced hoses; Steel couplings come in a wide range of termitions; Environmentally-friendly TuffCoat™ plating for 347% better corrosion resistance than the SAE Standard;

Specifications

  • Country of Origin
    US
  • End Size/Type
    1-1/4 NPT
  • End Gender
    Male Swivel
  • Hose Inside Diameter
    1.252 in
  • Material
    Steel
  • Thread Type
    MPX
  • Thread Size
    1 1/4-11 1/2 NPT
  • Fitting Shape
    Straight
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Number Of Ports
    2
  • Length
    1.875 ft
  • Overall Length
    5.30 in
  • Manufacturer Upc Number
    770075352303
  • UPC_NO
    770075352303
  • Additional Details
    GLX couplings are specially designed as a crimped solution for use on Gates textile-reinforced hoses with working pressures up to 1000 psi.
  • Weight
    1.78 lbs
  • For Use With
    G3H, LOLA, LP350, RLA
  • Coating
    TuffCoat™
  • Configuration
    Straight
  • Dash Size
    20
  • End Type 1
    MPX
  • Fitting Type
    Pipe - NPTF
  • Hose Dash Size
    20
  • Seal Type
    Thread Interference
  • Swivel
    Yes
  • Thread Angle
    60°
  • Thread Size 1
    1 1/4-11 1/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought