Motion
PLS850
MI ITEM #04346679
MFR #PLS850
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #04346679
MFR #PLS850

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PLS850 EYE WASH STATION

Specifications

  • Type
    Pressurized without Drench Hose
  • Capacity
    7 gal (US)
  • Mount Type
    Wall
  • Eye Wash Liquid Included
    Eye Wash Liquid Not Included
  • Material
    Polypropylene
  • Flow Rate
    0.4 gpm
  • Height
    24-1/2 in
  • Width
    19 in
  • Depth
    22 in
  • Approval Listing Regulations
    29 CFR 1910.151(c), ANSI Z358.1
  • Duration of Flow
    15 min

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text