Motion
118TS615
Tapered Roller Bearing Assembly - 11.8100 in Bore, 19.5000 in OD
MI ITEM #04347068
MFR #118TS615
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 11.8100 in Bore, 19.5000 in OD
MI ITEM #04347068
MFR #118TS615

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
118TS615 BRG
  • Made in the USA

Specifications

  • Assembly Type
    Single Row Cone & Cup
  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    19.5000 in
  • Bearing Material
    Chrome Steel
  • Cage Material
    Steel
  • Series
    TS
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662293171142
  • UPC_NO
    662293171098
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Harmonization Code
    8482.20.00.80
  • Weight
    280.1 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought