Motion
13687/13620

NTN
13687/13620

Tapered Roller Bearing Assembly - 1.5000 in Bore, 2.7170 in OD, Class 4 Precision, 0.0600 in, 1.500 mm Fillet Radius
Mi Item #04347126
MFR #13687/13620
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
13687/13620

Tapered Roller Bearing Assembly - 1.5000 in Bore, 2.7170 in OD, Class 4 Precision, 0.0600 in, 1.500 mm Fillet Radius
Mi Item #04347126
MFR #13687/13620

Mfr description
13687/13620 TAPERED ROLLER SET
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Fillet Radius
    0.0600 in, 1.500 mm
  • Inner Ring Width
    0.7500 in, 19.050 mm
  • Outside Diameter
    2.7170 in
  • Precision Rating
    Class 4
  • Weight
    0.657 lbs

Details

  • Abma Precision Rating
    Class 4
  • Assembly Type
    Cone & Cup
  • Bearing Material
    Case Carburized Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • CAD Drawing
  • Closure Type
    Open
  • Compatible Cone
    13687
  • Compatible Cup
    13620
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)