Motion
26886/26824

NTN
26886/26824

Tapered Roller Bearing Assembly - 1.6880 in Bore, 3.1496 in OD, Class 4 Precision, 0.0500 in, 1.300 mm Fillet Radius
Mi Item #04347128
MFR #26886/26824
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
26886/26824

Tapered Roller Bearing Assembly - 1.6880 in Bore, 3.1496 in OD, Class 4 Precision, 0.0500 in, 1.300 mm Fillet Radius
Mi Item #04347128
MFR #26886/26824

Mfr description
26886/26824 TAPER ROLLER BEARING
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.6880 in
  • Fillet Radius
    0.0500 in, 1.300 mm
  • Inner Ring Width
    1.0000 in, 25.400 mm
  • Outside Diameter
    3.1496 in
  • Precision Rating
    Class 4
  • Weight
    1.162 lbs

Details

  • Abma Precision Rating
    Class 4
  • Assembly Type
    Cone & Cup
  • Bearing Material
    Through Hardened Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • CAD Drawing
  • Closure Type
    Open
  • Compatible Cone
    26886
  • Compatible Cup
    26824
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)