Specifications
Dimensions
- Package Size20 oz
Details
- FlavorCrankin Citrus
- FormReady To Drink
- Manufacturer Upc Number075880160250
- Package Quantity24 Per Case
- Prop 65 Statement
- UPC_NO075880160250
- Yield20 oz
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)