Motion
159030535
Sqwincher® 20oz Fruit Punch Ready To Drink
MI ITEM #04347429
MFR #159030535
Price$2.70/bo
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sqwincher® 20oz Fruit Punch Ready To Drink
MI ITEM #04347429
MFR #159030535

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2.70/bo

Specifications

Dimensions

  • Case Height
    8
  • Case Length
    17.75
  • Case Weight
    34.55
  • Case Width
    12
  • Package Size
    20 oz.

Details

  • Branding
    WideMouth
  • CALORIES
    70
  • Carbohydrates
    17 g
  • Category Description
    Ready to Drink
  • Country of Origin
    US
  • Description
    20 oz SQWINCHER® Fruit Punch Flavor in Ready-To-Drink Plastic Bottles
  • Flavor
    Fruit Punch
  • Form
    Ready To Drink
  • Life
    12 MON
  • Manufacturer Upc Number
    075880160229
  • Package Quantity
    24 Per Case
  • Package Quantity Per Case
    24
  • Prop 65 Statement
  • SODIUM
    55 mg
  • SUGAR
    17 g
  • UPC_NO
    075880160229
  • Yield
    20 oz

Overview

Mfr description
159030535 WIDEMOUTH 20OZ FRUIT PUNCH
  • This item is not for sale in Canada. Cet article n'est pas en vente au Canada.
  • Low sodium
  • Potassium
  • Gluten free

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought