Motion
159030801
Sqwincher® 20oz Zero Orange Ready To Drink
Mi Item #04347432
MFR #159030801
Price$2.70/bo
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sqwincher® 20oz Zero Orange Ready To Drink
Mi Item #04347432
MFR #159030801

Mfr description
159030801 WIDEMOUTH 20OZ ZERO ORANGE
  • This item is not for sale in Canada. Cet article n'est pas en vente au Canada.
  • Sugar Free
  • Low Calorie
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.70/bo

Specifications

Dimensions

  • Case Height
    8
  • Case Length
    17.75
  • Case Weight
    34.55
  • Case Width
    12
  • Package Size
    20 oz.

Details

  • Branding
    WideMouth
  • CALORIES
    0
  • Carbohydrates
    less than1 g
  • Category Description
    Ready to Drink
  • Country of Origin
    US
  • Description
    20 oz SQWINCHER® Zero Orange Flavor in Ready-To-Drink Plastic Bottles
  • Flavor
    Orange
  • Form
    Ready to Drink
  • Life
    12 MON
  • Manufacturer Upc Number
    075880160311
  • Package Quantity
    24
  • Package Quantity Per Case
    24
  • Prop 65 Statement
  • SODIUM
    55 mg
  • SUGAR
    0 g
  • UPC_NO
    075880160311
  • Yield
    20 oz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)