Motion
VCHR40-14G
Standard Air Regulator - BSPT 1.5000 Port, 72.5 to 725.2 psi
MI ITEM #04347492
MFR #VCHR40-14G
List Price$2,180.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - BSPT 1.5000 Port, 72.5 to 725.2 psi
MI ITEM #04347492
MFR #VCHR40-14G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,180.52/each for your price

Overview

Mfr description
VCHR40-14G REGALATEUR H.P.
  • Service life 10 million cycles
  • NSF-H1 certified grease
  • Metal-sealed relief valve to improve durability
  • Special fluoro-resin sealant

Specifications

  • Port Size
    1-1/2 BSPT
  • Set Pressure Range
    72.5 to 725.2 psi
  • Maximum Set Pressure
    725 psi
  • Fluid Comp
    Air
  • Body Size
    40
  • Thread Standard
    BSPT
  • Weight
    13.67 lbs
  • Product Type
    Standard Air Regulators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text