Overview
Mfr description
SSL 1680ZZ
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Shielded
- Snap Ring IncludedWithout Snap Ring
- Manufacturer Catalog NumberSSL 1680ZZ
- DescriptionSSL 1680ZZ
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe SSL 1680ZZ is an 8 mm bore radial/deep groove ball bearing with a 16 mm OD and 5 mm width, double shielded for long life.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data