Overview
Mfr description
SS608-ZZP-C3 STAINLESS STEEL BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Shielded
- Snap Ring IncludedWithout Snap Ring
- Internal ClearanceC3
- Manufacturer Catalog NumberSS608-ZZP-C3 STEEL
- DescriptionSS608-ZZP-C3 STAINLESS STEEL BEARING
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe SS608-ZZP-C3 STEEL is an 8 mm bore radial/deep groove ball bearing with a 22 mm OD and 7 mm width, double shielded for long life.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data