Motion
13718
Acclaim® Toilet Paper - Roll, Jumbo with Core, White, 1 Ply, 4000 Lft Long
MI ITEM #04348948
MFR #13718
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Acclaim® Toilet Paper - Roll, Jumbo with Core, White, 1 Ply, 4000 Lft Long
MI ITEM #04348948
MFR #13718

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
13718 ACCLAIM JUMBO BATH TISSUE
  • Our 1-ply jumbo jr. bathroom tissue is an affordable choice for high-traffic areas, such as washrooms in hotels, office buildings, public facilities, schools, foodservice and healthcare facilities.
  • Each jumbo-sized roll delivers an economical 2,000 feet of tissue, which means reduced maintenance time and greater customer satisfaction by decreasing the chances of run-out during peak times.

Specifications

  • Roll Or Sheets
    Roll
  • Toilet Paper Roll Type
    Jumbo with Core
  • Color
    White
  • For Use With
    GP#58050, GP#58150, GP#58250, GP#58943, GP#59009
  • Core Diameter
    3.3 in
  • Roll Length
    4000 Lft
  • Ply
    1
  • Sheet Width
    3.500 in
  • UPC_NO
    073310137186
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text