Overview
Mfr description
DF17004 1/16" DRILL BITS
Specifications
- Drill Bit Size1/16 in
- Flute Length7/8 in
- Finish CoatingUncoated
- Cutting DirectionRight Hand Cut
- Overall Length1-7/8 in
- Double MarginNo
- Shank TypePlain Round
- Coolant DeliveryExternal
- Spiral CutRight Hand Spiral/Right Hand Cut
- Shank Diameter1/16 in
- SeriesDF17
- Parabolic FlutesNo
- Spiral DirectionRight Hand Spiral
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data