Motion
DF17007
Mechanic Drill Bit - 7/64 in Drill, 1-5/16 in Flute Length, Uncoated Coating
MI ITEM #04348955
MFR #DF17007
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanic Drill Bit - 7/64 in Drill, 1-5/16 in Flute Length, Uncoated Coating
MI ITEM #04348955
MFR #DF17007

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DF17007 7/64" DRILL BITS

Specifications

  • Drill Bit Size
    7/64 in
  • Flute Length
    1-5/16 in
  • Finish Coating
    Uncoated
  • Cutting Direction
    Right Hand Cut
  • Overall Length
    2-3/8 in
  • Double Margin
    No
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Shank Diameter
    7/64 in
  • Series
    DF17
  • Parabolic Flutes
    No
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text