Motion
DF17015
Mechanic Drill Bit - 15/64 in Drill, 2-1/16 in Flute Length, Uncoated Coating
MI ITEM #04348964
MFR #DF17015
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanic Drill Bit - 15/64 in Drill, 2-1/16 in Flute Length, Uncoated Coating
MI ITEM #04348964
MFR #DF17015

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DF17015 15/64" DRILL BITS

Specifications

  • Drill Bit Size
    15/64 in
  • Flute Length
    2-1/16 in
  • Finish Coating
    Uncoated
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Overall Length
    3-3/8 in
  • Shank Type
    Three Flats
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Series
    DF17
  • Parabolic Flutes
    No
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text