Motion
DF17022
Mechanic Drill Bit - 11/32 in Drill, 2-5/8 in Flute Length, Uncoated Coating
MI ITEM #04348971
MFR #DF17022
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanic Drill Bit - 11/32 in Drill, 2-5/8 in Flute Length, Uncoated Coating
MI ITEM #04348971
MFR #DF17022

Mfr description
DF17022 11/32" DRILL BITS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size
    11/32 in
  • Flute Length
    2-5/8 in
  • Overall Length
    4-1/8 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Uncoated
  • Parabolic Flutes
    No
  • Series
    DF17
  • Shank Type
    Three Flats
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)