Motion
NS1500-24T 30MM 1KW1SS PA

REXNORD INC
NS1500-24T 30MM 1KW1SS PA

"Rexnord NS1500 Series Molded Split Sprockets"
MI ITEM #04349025
MFR #NS1500-24T 30MM 1KW1SS PA
Price$107.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS1500-24T 30MM 1KW1SS PA

"Rexnord NS1500 Series Molded Split Sprockets"
MI ITEM #04349025
MFR #NS1500-24T 30MM 1KW1SS PA

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$107.62/each

Specifications

Dimensions

  • Length Through Bore
    1.57 in
  • Maximum Bore
    2 in
  • Pitch
    4.524 in
  • Pitch Diameter  
    4.5240 in
  • Weight
    0.53 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Chain Number
    NS1500
  • Hub Material
    Thermoplastic
  • Includes
    Set Screws
  • Material
    Thermoplastic
  • Number Of Teeth  
    24
  • Sprocket Material
    PA
  • Sprocket Type
    Molded Split Sprocket
  • UPC_NO
    793699542257

Overview

Mfr description
614-213-9 NS1500-24T 30MM KWSS
  • 1500 Series Molded Split Sprocket with 24Teeth and a 30mm Round Shaft-ready Bore with 1 Keyway and 1 Setscrew in PA material

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought