Motion
NS63-23T 1-1/2IN 1KW1SS PA

REXNORD INC
NS63-23T 1-1/2IN 1KW1SS PA

Mat-Top Sprocket - Split, 23 Teeth, 1-1/2 in Bore Dia., 5.507 in Pitch Dia., Thermoplastic Material
MI ITEM #04349026
MFR #NS63-23T 1-1/2IN 1KW1SS PA
Your Price$158.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS63-23T 1-1/2IN 1KW1SS PA

Mat-Top Sprocket - Split, 23 Teeth, 1-1/2 in Bore Dia., 5.507 in Pitch Dia., Thermoplastic Material
MI ITEM #04349026
MFR #NS63-23T 1-1/2IN 1KW1SS PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$158.74/each(List $230.18)

Overview

Mfr description
614-27-11 NS63-23T 1-1/2 KWSS
  • 1873 Series Molded Split Sprocket with 23Teeth and a 1-1/2in Round Shaft-ready Bore with 1 Keyway and 1 Setscrew in PA material

Specifications

  • Sprocket Type
    Molded Split Sprocket
  • Bore Type
    Shaft-Ready
  • Material
    Thermoplastic
  • Bore Diameter
    1 1/2 in
  • Pitch Diameter
  • Number Of Teeth
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Hub Style
    B
  • Hub Material
    Thermoplastic
  • Flange Material
    Thermoplastic
  • Length Through Bore
    1.81 in
  • Sprocket Material
    PA
  • Number Of Keyways
    1
  • Number Of Set Screws
    1
  • Includes
    Set Screws
  • Keyway Type
    Straight
  • Weight
    0.75 lbs
  • UPC_NO
    793699417920
  • Manufacturer Catalog Number
    614-27-11
  • Chain Number
    NS63

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought