Motion
424-2
Plier Clamp - Double Spindle, 2.06 in Maximum Opening Capacity, 4.63 in Overall Length
Mi Item #04349194
MFR #424-2
Price$68.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plier Clamp - Double Spindle, 2.06 in Maximum Opening Capacity, 4.63 in Overall Length
Mi Item #04349194
MFR #424-2

Mfr description
424-2 CLAMP SQUEEZE-ACTION
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$68.13/each

Specifications

Dimensions

  • Overall Length
    4.63 in
  • Throat Depth
    1.08 in

Details

  • Adjustment Type
    Double Spindle
  • Handle Material
    Steel
  • Jaw Material
    Alloy Steel
  • Maximum Opening Capacity
    2.06 in
  • Screw Material
    Alloy Steel
  • Tip Style
    Steel Round Head
  • Trigger Release
    Not Trigger Release
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)