Motion
NG 122 S WH
Disposable Coveralls - Elastic Cuff, Elastic Ankle Style, Zipper Front Closure, White, 2X-Large
MI ITEM #04349231
MFR #NG 122 S WH
Your Price$10.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Coveralls - Elastic Cuff, Elastic Ankle Style, Zipper Front Closure, White, 2X-Large
MI ITEM #04349231
MFR #NG 122 S WH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.20/each(List $11.73)

Overview

Mfr description
NG122SWH2X002500 2X WHITE COVERALL

Specifications

  • Garment Use
    General Purpose
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Size
    2X-Large
  • Product Line
    ProShield NexGen
  • Color
    White
  • High Visibility
    Not a High Visibility Garment
  • Cuff Style
    Elastic
  • Ankle Style
    Elastic
  • Hood Included
    Yes
  • Flame Resistance
    Not a Flame Resistant Garment
  • Closure Type
    Zipper Front
  • Seam Type
    Serged
  • Number Of Pockets
    0
  • Approval Listing Regulations
    16 CFR 1610, AATCC 127, ASTM D1117, ASTM D257, ASTM D5034, ASTM D751
  • Material Weight
    1.8 oz/yd²
  • Chest Size
    28-3/4 in
  • Additional Details
    Skid Resistant Boot
  • UPC_NO
    0888120004616
  • Product Type
    Disposable Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text