Motion
SC100-4011
SC100-4-Series High Speed Steel Chucking Reamer, 13/64" Diameter, Straight Flutes, Straight Shank Type
Mi Item #04349621
MFR #SC100-4011
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SC100-4-Series High Speed Steel Chucking Reamer, 13/64" Diameter, Straight Flutes, Straight Shank Type
Mi Item #04349621
MFR #SC100-4011

Mfr description
SC100-4011 .1920 REAMER .1920 CHUCKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Flute Length
    1-1/8 in
  • Overall Length
    5 in
  • Reamer Diameter
    13/64 in
  • Reamer Diameter Decimal Equivalent
    0.2031 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Flute Type
    Straight
  • Material
    High Speed Steel
  • Reamer Type
    Chucking Reamer
  • Series
    SC100-4
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)