Motion
PTR-3.50-R

PCI
PTR-3.50-R

Flat Cam Follower - PTR-R Series, 3.5000 in Roller Dia, 1.9375 in Roller Width, 1.2500 in Stud Dia, 2.7500 in Stud Length, Carbon Steel Material
MI ITEM #04350222
MFR #PTR-3.50-R
Price$259.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PTR-3.50-R

Flat Cam Follower - PTR-R Series, 3.5000 in Roller Dia, 1.9375 in Roller Width, 1.2500 in Stud Dia, 2.7500 in Stud Length, Carbon Steel Material
MI ITEM #04350222
MFR #PTR-3.50-R

Mfr description
PTR-3.50-R TRACK ROLLER
  • Plain/Cylindrical Track Rollers effectively carry radial loads and can be utilized to provide “flotation” when used in tandem with locational units (Flanged, V-Grooved etc.) in response to application misalignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$259.97/each

Specifications

Dimensions

  • Hex Size
    5/8 in
  • Lube Size
    1/4-28 UNF
  • Roller Diameter  
    3.5000 in
  • Roller Width  
    1.9375 in
  • Stud Diameter  
    1.2500 in
  • Stud Length  
    2.7500 in
  • Thread Length
    1.7500 in
  • Thread Size
    1-1/4-12
  • Weight
    5.67 lbs

Details

  • Bearing Element
    Tapered Rollers
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    14300 lbf
  • Radial Static Load Capacity
    20000 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Seal
    Sealed
  • Seal Type
    Rubber Dual Lip
  • Series
    PTR-R
  • UPC_NO
    841946127938

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)