Motion
SGN668-PPR
Safety or Facility Sign or Label - Application: Hazardous Materials, Message: HAZARDOUS WASTE ACCUMULATION START DATE:- CONTENTS:- HANDLE WITH CARE, 4 in High, 6 in Wide
Mi Item #04350237
MFR #SGN668-PPR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety or Facility Sign or Label - Application: Hazardous Materials, Message: HAZARDOUS WASTE ACCUMULATION START DATE:- CONTENTS:- HANDLE WITH CARE, 4 in High, 6 in Wide
Mi Item #04350237
MFR #SGN668-PPR

Mfr description
SGN668-PPR WASTE LABEL ALBERT GRIF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    4 in
  • Thickness
    0.0026 in
  • Width
    6 in

Details

  • Application
    Hazardous Materials
  • Color
    Black & White on Red
  • Language
    English
  • Material
    Paper
  • Message
    HAZARDOUS WASTE ACCUMULATION START DATE:- CONTENTS:- HANDLE WITH CARE
  • Message Or Symbol
    Message Only
  • Message Subject
    Hazardous Waste Storage Label
  • Mounting
    Adhesive Backed
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Neither
  • Shape
    Rectangle
  • Standards Met
    29 CFR 1910.145, 40 CFR 262.31-32, 49 CFR 172
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)