1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
1800-8MG-20
8M, 8 mm Pitch, 1800 mm Pitch Length, 20 mm Width, 225 Teeth, High-performance NBR Material
MI ITEM #
04350274
MFR #
1800-8MG-20
Price
$182.13
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 1800-8MG-20
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
1800-8MG-20
8M, 8 mm Pitch, 1800 mm Pitch Length, 20 mm Width, 225 Teeth, High-performance NBR Material
MI ITEM #
04350274
MFR #
1800-8MG-20
Mfr description
1800-8MG-20 RPP GOLD TIMING BELT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$182
.13
/each
Add to Cart
Specifications
Dimensions
Overall Length
1800 mm
Overall
Width
20 mm
Pitch
8 mm
Pitch Length
1800 mm
Details
Belt Type
8M
Material
High-performance NBR
Number Of
Teeth
225
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items