Motion
80HSUPERR30

TSUBAKI (UST)
80HSUPERR30

Roller Chain - Super Heavy Series, 80 / 1 in Pitch, Riveted
MI ITEM #04350307
MFR #80HSUPERR30
Price$122.67/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80HSUPERR30

Roller Chain - Super Heavy Series, 80 / 1 in Pitch, Riveted
MI ITEM #04350307
MFR #80HSUPERR30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$122.67/ft

Specifications

Dimensions

  • Chain Size & Pitch
    80 / 1 in
  • Inside Width
    0.625 in
  • Link Plate Height
    0.949 in
  • Link Plate Thickness
    0.156 in
  • Overall Length
    30 ft
  • Pin Diameter
    0.312 in
  • Plate Height
    0.949 in
  • Plate Thickness
    0.156 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.625 in
  • Weight
    2.15 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    80 / 1 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Super Heavy
  • Standards Met
    ASME B29
  • UPC_NO
    097039941022
  • Working Load Capacity
    4630 lb

Overview

Mfr description
80H SUPER RIVET 30FT LG INCL C/L BOXED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought