Motion
VLA 20 0944 N

INA (SCHAEFFLER)
VLA 20 0944 N

Slewing Ring - VLA Series, Four-Point Contact, External Gear, 834 mm ID, 1046.1 mm OD, 56 mm Width
MI ITEM #04350311
MFR #VLA 20 0944 N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
VLA 20 0944 N

Slewing Ring - VLA Series, Four-Point Contact, External Gear, 834 mm ID, 1046.1 mm OD, 56 mm Width
MI ITEM #04350311
MFR #VLA 20 0944 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VLA-200944N BEARING

Specifications

  • Type Of Bearing
    Four-Point Contact
  • Gear Type
    External Gear
  • Outside Diameter
  • Overall Width
  • Radial Dynamic Load Capacity
    34000 lbf
  • Radial Static Load Capacity
    56000 lbf
  • Operating Temperature Range
    -25 to +80 °C
  • Number of Gear Teeth
    129
  • Bolt Circle Diameters
    862 (Inner) mm, 985 (Outer) mm
  • Number Of Mounting Holes
    20 (Inner), 20 (Outer)
  • Closure Type
    Sealed
  • Series
    VLA
  • Product Type
    Slewing Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought