Overview
Mfr description
DPEP060814 DRY PLAIN BRG
Specifications
- Bushing MaterialPowdered Metal Dri-Plane
- Bore Diameter
- Bushing TypePlain Sleeve
- Outside Diameter
- Overall Length
- Operating Temperature Range-50 to 700 ºF
- Inside Diameter0.3750 in
- Manufacturer Catalog
- Manufacturer Upc Number717905232572
- UPC_NO717905232572
- Weight0.018 lbs
- Product TypePlain Sleeve & Flanged Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data