Motion
113162

BRADY
113162

Labeling Tape - Vinyl Material, 1 in Wide, Orange
MI ITEM #04350341
MFR #113162
Price$1,751.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
113162

Labeling Tape - Vinyl Material, 1 in Wide, Orange
MI ITEM #04350341
MFR #113162

Mfr description
113162 GLOBALMARK
  • This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.
  • Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces--including outdoors
  • Conforms and adheres to "difficult" surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,751.06/each

Specifications

Dimensions

  • Roll Length
    100 ft
  • Width
    1 in

Details

  • Color
    Orange
  • Harmonization Code
    8443.99.2550
  • Indoor Outdoor Use
    Outdoor Use
  • Manufacturer Catalog Number
    113162
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473998486
  • Material
    Vinyl
  • Part Number Compatibility
    B-595
  • Technical Data Sheet
  • Type
    Labeling Tape
  • UPC_NO
    75447399848

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)