Motion
17548511

OSG USA INC
17548511

Aircraft or Extra Long Drill Bit - 1/4 in, Cobalt High Speed Steel, 87 mm Flute, 120 ° Point, 140 mm OAL
Mi Item #04350377
MFR #17548511
Price$194.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OSG USA INC
17548511

Aircraft or Extra Long Drill Bit - 1/4 in, Cobalt High Speed Steel, 87 mm Flute, 120 ° Point, 140 mm OAL
Mi Item #04350377
MFR #17548511

Mfr description
17548511 1/4 DRILL 10D 87FL X 140OAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$194.48/each

Specifications

Dimensions

  • Drill Bit Size  
    1/4 in
  • Flute Length  
    87 mm
  • Helix Angle
    40 °
  • Overall Length  
    140 mm
  • Shank Diameter
    1/4 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Nano Coating, WXL
  • Material
    Cobalt High Speed Steel
  • Parabolic Flutes
    No
  • Point Angle  
    120 °
  • Point Type
    Thinned Point
  • Series
    1750
  • Shank Type  
    Plain Round
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)