Specifications
Dimensions
- Length2.88 in
- Weight0.37 lb
Details
- Accessory TypeSpare Part
- Manufacturer Catalog Number307541-02
- Package ContentsFriction Shoe Assembly
- Product MaterialSteel
- SeriesDP Series
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)