Motion
FA 3.5 RSB

LOVEJOY INC
FA 3.5 RSB

69790403866 Gear Coupling Hub - 3.5, 46 to 124 mm, Rough Stock Bore, Full Flex
MI ITEM #04350599
MFR #FA 3.5 RSB
Your Price$840.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
FA 3.5 RSB

69790403866 Gear Coupling Hub - 3.5, 46 to 124 mm, Rough Stock Bore, Full Flex
MI ITEM #04350599
MFR #FA 3.5 RSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$840.76/each(List $966.87)

Overview

Mfr description
FA-3.5-HUB-RSB

Specifications

  • Coupling Size Code
    3.5
  • Bore Type
    Rough Stock
  • Flex Type
    Full Flex
  • Length Through Bore
    4.19 in
  • Coupling Overall Length
    8.63 in
  • Hub Diameter
    6-1/2 in
  • Torque Capacity
    177000 in
  • Max Rpm
    5250 rpm
  • Series
    FA
  • Hub Material
    Steel
  • Sleeve Outside Diameter
    11 in
  • Distance Between Shafts
    1/4 in
  • Tooth Profile
    Varied Curvature Radius Crown
  • Manufacturer Upc Number
    697904038668
  • UPC_NO
    697904038668
  • Weight
    40.56 lbs
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought