Motion
FA 3.5E W/SEAL

LOVEJOY INC
FA 3.5E W/SEAL

Flanged Coupling Sleeve - FA, 3.5, Exposed, 11 in OD, 8.63 in Length, Steel
Mi Item #04350600
MFR #FA 3.5E W/SEAL
Price$1,788.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
FA 3.5E W/SEAL

Flanged Coupling Sleeve - FA, 3.5, Exposed, 11 in OD, 8.63 in Length, Steel
Mi Item #04350600
MFR #FA 3.5E W/SEAL

Mfr description
FA-3.5E-SLEEVE-W/SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,788.46/each

Specifications

Dimensions

  • Angular Misalignment
    1.5 °
  • Bolt Circle Diameter
    9.3800 in, 238.25 mm
  • Coupling Size
    3-1/2 in
  • Coupling Size Code
    3.5
  • Distance Between Shafts
    0.2500 in, 6.35 mm
  • Hub Diameter
    7.9100 in, 200.91 mm
  • Length Through Bore
    4.1900 in, 106.43 mm
  • Max Angular Misalignment
    3 °
  • Max Parallel Misalignment
    0.1300 in
  • Maximum Bore
    4.8820 in, 124 mm
  • Maximum Bore Diameter
    4.8820 in, 124 mm
  • Outside Diameter
    11.0000 in
  • Parallel Misalignment
    0.1300 in
  • Sleeve Outside Diameter  
    11 in
  • Sleeve Overall Length  
    8.63 in
  • Weight
    25.40 lbs

Details

  • Bolt Type
    Exposed
  • Bore Fit
    Interference Fit
  • Bore Tolerance Standard
    AGMA 9002-B04
  • Color
    Metallic
  • Component Type
    Sleeve
  • Coupling Component
    Sleeve
  • Coupling Style
    Exposed Bolt
  • Coupling Type
    Sleeve Gear
  • Design Features
    Molded seals, AISI 4140 Alloy Steel Construction, Vari-Crown tooth form, 20 °pressure angle, Heat treated bolts, Corrosion resistant bolts and nuts, Exposed Bolt Design
  • Flex Type
    Full Flex
  • Hub Material
    Alloy Steel
  • Hub Style
    Exposed Bolt
  • Includes
    Seal
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog Number
    69790403980
  • Manufacturer Upc Number
    697904039801
  • Material
    Alloy Steel
  • Max Rpm
    5250 rpm
  • Maximum Speed
    5250 rpm
  • Maximum Torque
    177000 in/lb
  • Performance Features
    Nominal Torque 177000.0000 in-lbs, Max Speed 5250 rpm, Angular Misalignment 3.0 °, Parallel Misalignment 0.1300 in
  • Product Type
    Gear Coupling Sleeves
  • Series
    FA
  • Shaft Attachment
    Interference Fit
  • Shaft Spacing
    0.2500 in, 6.35 mm
  • Sleeve Material
    Steel
  • Sleeve Type
    Flanged
  • Tooth Profile
    Varied Curvature Radius Crown
  • Torque Capacity
    177000 in
  • Torque Rating (in-lb)
    177000
  • UPC_NO
    697904039801
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)