Motion
CDRA1BW80-100C

SMC CORP OF AMERICA
CDRA1BW80-100C

ACTUATOR, ROTARY, SW CAPA *LQA
MI ITEM #04350699
MFR #CDRA1BW80-100C
List Price$529.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDRA1BW80-100C

ACTUATOR, ROTARY, SW CAPA *LQA
MI ITEM #04350699
MFR #CDRA1BW80-100C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$529.70/each for your price

Overview

Mfr description
CDRA1BW80-100C ACTUATOR, ROTARY, SW

Specifications

  • Actuator Type
    Rack-and-Pinion
  • Shaft Type
    Double Shaft
  • Angle of Rotation
    100 °
  • Mount Type
    Basic
  • Body Size
    80 mm
  • Cushion Type
    Air Cushion
  • Rotation Speed Range
    0.2 to 4 s/90°
  • Cushion Angle
    35 °
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    0 to +60 °C
  • Overall Length
    199 mm
  • Overall Width
    92 mm
  • Overall Height
    167 mm
  • Standards Met
    JIS
  • Port 1 Size/Type
    1/4 Female BSPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text