Motion
NCDGBN50-0800-XC37

SMC CORP OF AMERICA
NCDGBN50-0800-XC37

NCG ROUND BODY CYLINDER with 50 mm Bore Size
MI ITEM #04350708
MFR #NCDGBN50-0800-XC37
List Price$114.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGBN50-0800-XC37

NCG ROUND BODY CYLINDER with 50 mm Bore Size
MI ITEM #04350708
MFR #NCDGBN50-0800-XC37

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$114.85/each for your price

Overview

Mfr description
NCDGBN50-0800-XC37 NCG CYLINDER
  • XC37 option has larger port orifices than standard
  • Double acting single rod
  • Bore sizes: 3/4, 1/2, 1 1/4, 1 1/2, & 2 2/1 (in)
  • Standard strokes from 1" through 12"
  • Mounts: basic, foot, flange, clevis, or trunnion
  • Variety of switches and a variety of lead wire lengths

Specifications

  • Series
    NCG
  • Bore Diameter
    50 mm
  • Country of Origin
    US
  • Stroke
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Rod Size / Thread
    1/2-20 Male UNF
  • Cushion Type
    Urethane Cushion
  • Port Size
    1/4 NPT
  • Options Included
    Magnetized, Switch Ready
  • Proof Pressure
    +215 psi
  • Operating Pressure Range
    +8 to +145 psi
  • Operating Temperature Range
    +14 to +140 °F
  • Standards Met
    JIS Class 2
  • Overall Length
    13.69 in
  • Overall Width
    2.28 in
  • Body Material
    Aluminum
  • Made to Order
    Larger throttle diameter of connecting port
  • Magnet
    Built-in
  • Port Thread Standard
    NPT
  • Hardware Type
    Basic style
  • Mounting Type
    Basic
  • Maximum Operating Pressure
    +145 psi
  • Minimum Operating Pressure
    +8 psi
  • Port Gender
    Female
  • Rod Gender
    Male
  • Rod Size
    1/2-20 in
  • Rod Thread Standard
    UNF
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text