Specifications
Dimensions
- Corner Radius0.4 mm
- Included Angle90 °
- Inscribed Circle5.4 mm
- Length5.4 mm
- Thickness2.4 mm
- Width5.4 mm
Details
- ChipbreakerDT
- Cutting DirectionRight Hand Cut
- Finish CoatingTiN/TiAlN
- Full Insert Style CodeSOMX 050204-DT
- Insert StyleSOMX
- Manufacturer GradeIC908
- MaterialCarbide
- Material GradeSubmicron
- SeriesDR-Twist
- ShapeSquare
Overview
Mfr description
5506337 SOMX 050204-DT IC908